LEO W14 LAPFORD ECOVIZ RAIL VELCRO WAISTCOAT ORANGE L
LEO W14 LAPFORD ECOVIZ RAIL VELCRO WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W14-O-L
Rubix:2576192
EAN:5056082317005

Product details : LEO W14 LAPFORD ECOVIZ RAIL VELCRO WAISTCOAT ORANGE L
The Lapford is perfectly suited for working near the track side, with burstable side and shoulder seams to help eliminate entanglement.
Velcro front quick release
Velcro side & shoulder seams
Elasticated action back
100% Knitted Polyester
S-4XL
Strengths
•Pull-apart garment - protection against moving parts
•Hook & loop front and quick release
•Hook & loop side & shoulder seams
•Hook & loop front and quick release
•Hook & loop side & shoulder seams
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- Usually arrives within 14 working days
