LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE L
LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S25-O-LEO-L
Rubix:317A0452
EAN:5056082328445

Product details : LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE L
Leo s25 huish ecoviz lfs/as sleeved zip waistcoat orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.13 excl. VAT
/ Each
£ 33.76 incl. VAT
- Usually arrives within 14 working days
