LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT YELLOW 5XL
LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S25-Y-LEO-5XL
Rubix:317A0459
EAN:5056082328582

Product details : LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT YELLOW 5XL
Leo s25 huish ecoviz lfs/as sleeved zip waistcoat yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 33.76 excl. VAT
/ Each
£ 40.51 incl. VAT
- Usually arrives within 14 working days
