PORTWEST C472 HV BAND AND BRACE VEST ORANGE L/XL

High Visibility Vest

See technical informationSee documents
References
Portwest:C472ORRL/XL
Rubix:2589298
EAN:5036108141692
brand logo
Technical specifications
Colourorange
Sizel/xl
Class EN204712
See all Specifications
Documents

Product details : PORTWEST C472 HV BAND AND BRACE VEST ORANGE L/XL


Strengths

•Lightweight and comfortable|•Reflective tape for increased visibility|•Hook and loop closure for easy access|•Generous fit for wearer comfort|•Certified to EN ISO 20471 after 50x washes|•Complies with RIS 3279-TOM for rail industry (orange only)|•CE certified

Technical specifications


Attributes
Colourorange
Sizel/xl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (6)