LEO SS02 SAUNTON FULL ZIP HOODED SWEATSHIRT YELLOW
Colour | Yellow |
---|---|
Size | M |
Main material | Cotton/Polyester |
Colour | Yellow |
---|---|
Size | M |
Main material | Cotton/Polyester |
Class EN20471 | 3 |
Material | EcoViz® PC 50% recycled polyester, 50% cotton |
In stock: Next day delivery