LEO SS02 SAUNTON ECOVIZ HOODED SWEATSHIRT YELLOW XL
LEO SS02 SAUNTON FULL ZIP HOODED SWEATSHIRT YELLOW
See technical informationReferences
Leo Workwear:SS02-YEL-XL
Rubix:239A6699
EAN:5056082311294

Product details : LEO SS02 SAUNTON ECOVIZ HOODED SWEATSHIRT YELLOW XL
Leo ss02 saunton ecoviz hooded sweatshirt yellow xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® pc 50% recycled polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 40.08 excl. VAT
/ Each
£ 48.10 incl. VAT
- In stock: Next day delivery
