LEO SSL03 HOLLICOMBE ECOVIZ WOMENS ZIPPED SWEATSHIRT YELLOW 3XL
LEO SSL03 HOLLICOMBE WOMENS ZIPPED SWEATSHIRT YELLOW
See technical informationReferences
Leo Workwear:SSL03-YEL-3XL
Rubix:239A6866
EAN:5056082323860

Product details : LEO SSL03 HOLLICOMBE ECOVIZ WOMENS ZIPPED SWEATSHIRT YELLOW 3XL
Leo ssl03 hollicombe ecoviz womens zipped sweatshirt yellow 3xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 2 |
| Material | ecoviz® pc 50% recycled polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 42.29 excl. VAT
/ Each
£ 50.75 incl. VAT
- Delivery usually within ( 2 ) days
Size
3xl
