LEO SS04 GOODLEIGH ECOVIZ HOODED SWEATSHIRT ORANGE L
LEO SS04 GOODLEIGH ECOVIZ HOODED SWEATSHIRT ORANGE
See technical informationReferences
Leo Workwear:SS04-O-LEO-L
Rubix:317A0496
EAN:5056082319641

Product details : LEO SS04 GOODLEIGH ECOVIZ HOODED SWEATSHIRT ORANGE L
Leo ss04 goodleigh ecoviz hooded sweatshirt orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 38.95 excl. VAT
/ Each
£ 46.74 incl. VAT
- Usually arrives within 14 working days
