MASCOT 50138 CORBY HOODIE W/ZIPPER HV RED/DANTH L


Sweatshirt Met Ritssluiting Corby red/dark anthracite

References
mascot:50138-932-22218-L
rubix:378A9041
ean:5711074319534
Hooded sweatshirt Corby 50138-932-22218 / L
brand logo
brand logo
Technical specifications
ColourRed
SizeL
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 50138 CORBY HOODIE W/ZIPPER HV RED/DANTH L


Modern narrow and close ft with great freedom of movement. Front pockets with zippers for safe storage. Heavy-duty zip-pulls on all zippers that are easy to grab, even when wearing gloves. Ribbed waist and cuffs. Front zipper hidden behind fabric prevents ingress of dirt and dust. Extra freedom of movement with elastic reflectors.
brand logo

Technical specifications


Attributes
Logistic Weight760 g
ColourRed
SizeL
Main materialCotton/Polyester
Class EN204713
Secondary colourGrey
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
  • Usually arrives within 14 working days