LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 5XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW
See technical informationReferences
Leo Workwear:T02-Y-LEO-5XL
Rubix:214A6290
EAN:5056082311690

Product details : LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 5XL
Leo t02 braunton ecoviz performance t-shirt yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- Usually arrives within 14 working days
