LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT YELLOW 3XL
LEO T03 LARKSTONE COOLVIZ PLUS T-SHIRT YELLOW
See technical informationReferences
Leo Workwear:T03-YEL-3XL
Rubix:239A6611
EAN:5056082322412

Product details : LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT YELLOW 3XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Delivery usually within ( 2 ) days
