LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW 5XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T12-Y-LEO-5XL
Rubix:260A7963
EAN:5056082322054

Product details : LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW 5XL
Leo t12 putsborough ecoviz coolmax hp t-shirt yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Usually arrives within 14 working days
