LEO T08 CAPSTONE ECOVIZ PERFORMANCE+ SLEEVED T-SHIRT ORANGE 3XL
LEO T08 CAPSTONE COOLVIZ PLUS SLEEVED T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T08-ORG-3XL
Rubix:239A6656
EAN:5056082322504

Product details : LEO T08 CAPSTONE ECOVIZ PERFORMANCE+ SLEEVED T-SHIRT ORANGE 3XL
Leo t08 capstone ecoviz performance+ sleeved t-shirt orange 3xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
- Delivery usually within ( 2 ) days
