MASCOT 50138 CORBY HOODIE W/ZIPPER HV ORG/D'NAVY 3XL
Sweatshirt Met Ritssluiting Corby orange/dark navy
See technical informationReferences
Mascot:50138-932-14010-3XL
Rubix:211A6778
EAN:5711074318537

Product details : MASCOT 50138 CORBY HOODIE W/ZIPPER HV ORG/D'NAVY 3XL
Modern narrow and close ft with great freedom of movement. Front pockets with zippers for safe storage. Heavy-duty zip-pulls on all zippers that are easy to grab, even when wearing gloves. Ribbed waist and cuffs. Front zipper hidden behind fabric prevents ingress of dirt and dust. Extra freedom of movement with elastic reflectors.
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Colour | orange |
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 149.53 excl. VAT
/ Each
£ 179.44 incl. VAT
- Usually arrives within 14 working days
