LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW L
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T12-Y-LEO-L
Rubix:241A1658
EAN:5056082322009

Product details : LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW L
Leo t12 putsborough ecoviz coolmax hp t-shirt yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
