LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT YELLOW L
LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W04-Y-LEO-L
Rubix:115A1914
EAN:5056082312628

Product details : LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT YELLOW L
Leo w04 arlington ecoviz mesh waistcoat yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- In stock: Next day delivery
