LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) ORANGE 4XL
LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) ORANGE
See technical informationReferences
Leo Workwear:W08-O-LEO-4XL
Rubix:317A0661
EAN:5056082314912

Product details : LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) ORANGE 4XL
Leo w08 milford ecoviz lfs waistcoat (en 14116) orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Usually arrives within 14 working days
