LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER YELLOW XL
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE
See technical informationReferences
Leo Workwear:BWL01-Y-LEO-XL
Rubix:316A9385
EAN:5056082321590

Product details : LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER YELLOW XL
Leo bwl01 sandymere ecoviz womens bodywarmer yellow xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xl
