LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/YELLOW 4XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/Y-LEO-4XL
Rubix:317A0720
EAN:5056082315803

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/YELLOW 4XL
Leo w11 lynton ecoviz superior waistcoat orange/yellow 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | yellow |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
Colour
Size
4xl
Class EN20471
Secondary colour
yellow
