LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE 5XL
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE
See technical informationReferences
Leo Workwear:BWL01-O-LEO-5XL
Rubix:240A2630
EAN:5056082321538

Product details : LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE 5XL
Leo bwl01 sandymere ecoviz womens bodywarmer orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 32.01 excl. VAT
/ Each
£ 38.41 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl
