LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/ORANGE XS
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/O-LEO-XS
Rubix:317A0763
EAN:5056082316534

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/ORANGE XS
Leo w11 lynton ecoviz superior waistcoat yellow/orange xs
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | orange |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xs
Class EN20471
Secondary colour
orange
