Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
PORTWEST FR71 BIZFLAME HV FR VEST YELLOW SML/MED
PORTWEST FR71 BIZFLAME HV FR VEST YELLOW SML/MED
FR71 - Hi-Vis Anti Static Vest - Flame Resistant
References
portwest:
FR71-YEL-S/M
rubix:
80450014
Technical specifications
Colour
Yellow
Size
S/M
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FR71 BIZFLAME HV FR VEST YELLOW SML/MED
Anti-static. Premium sew on flame resistant reflective tape. Hook and loop closure for easy access. Lightweight and comfortable. Generous fit for wearer comfort
Technical specifications
Attributes
Colour
Yellow
Size
S/M
Class EN20471
2
Main material
Polyester
Material
98% Polyester 2% Carbon Fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.27
excl. VAT
/
Each
£
18.32
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE 2XL
LEO W35 COMMODORE ZIPPED REFLECTIVE WAISTCOAT GOLD L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT RED/GREY 3XL
REGATTA TRS199 F3J HV PRO VEST FLRED/MEDGRN L
MASCOT 50145 WINGATE TRAFFIC VEST HV ORG M
LEO S10 CRANFORD CL3 3/4 SLEEVE WAISTCOAT YELLOW 5XL
LEO XSL12 BEAWORTHY CL3 SUPERIOR WOMENS SLV WAISTCOAT YELLOW 2XL
LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT ORANGE 4XL
REGATTA TRS199 M0T HV PRO VEST FLORG/RYLBLU M
LEO W24 FORELAND ECOVIZ TABLET POCKET SUPERIOR WAISTCOAT YELLOW S
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/ROYAL 6XL
LEO W26 UMBERLEIGH ECOVIZ RAIL STUD WAISTCOAT ORANGE 3XL
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE 2XL
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT YELLOW/ORANGE S
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT ROYAL 2XL