LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW 2XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y-LEO-XXL
Rubix:80210119
EAN:5056082316084

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW 2XL
Leo W11 Lynton Superior Waistcoat Hi Viz Yellow - XXL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
- Usually arrives within 14 working days
Colour
Size
2xl
Class EN20471
Secondary colour
no secondary color
