LEO W25 JACOBSTOWE ECOVIZ LFS/AS ZIP WAISTCOAT ORANGE XL
LEO W25 JACOBSTOWE ECOVIZ LFS/AS ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W25-O-LEO-XL
Rubix:251A4405
EAN:5056082328636

Product details : LEO W25 JACOBSTOWE ECOVIZ LFS/AS ZIP WAISTCOAT ORANGE XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 15.65 excl. VAT
/ Each
£ 18.78 incl. VAT
- Usually arrives within 14 working days
