References
Mascot:50145-977-14-L
Rubix:230A9814
EAN:5711074360208

Product details : MASCOT 50145 WINGATE TRAFFIC VEST HV ORG L
Front zipper hidden behind fabric prevents ingress of dirt and dust. Large in size – designed to be worn over other clothing. Extra visibility with the help of vertical and chevroned crossed reflective strips. Rib at edge.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
