LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT YELLOW 6XL
LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:WL11-Y-LEO-6XL
Rubix:317A0865
EAN:5056082318019

Product details : LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT YELLOW 6XL
Leo wl11 lynmouth ecoviz womens superior waistcoat yellow 6xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 6xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Usually arrives within 14 working days
Colour
Size
6xl
