LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 2XS S
Leo Workwear WTL01 STARCROSS LADIES STRETCH WORK TROUSER
See technical informationSee documentsReferences
Leo Workwear:WTL01-ORG-XXS-SH
Rubix:239A6764
EAN:5056082337874

Documents
Product details : LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 2XS S
Specifically designed to fit the female wearer IStretch fabric aids freedom of movement IComfortable, durable and functional ISoft polar fleece against the skin I YKK zip fly IContoured waistband and articulated knees forimproved freedom of movement
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xs |
| Class EN20471 | 2 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Knee pad pocket | zip-fastened front pockets rear patch pocket articulated knees bellowed cargo pocket |
| Material | 91% 2-layer rip-stop softshell with water repellent finish & polar fleece backing, 9%spandex |
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
- Delivery usually within ( 2 ) days
