MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY
Colour | Yellow |
---|---|
Size | 90C58 |
Class EN20471 | 2 |
Colour | Yellow |
---|---|
Size | 90C58 |
Class EN20471 | 2 |
Main material | Polyester |
Grammage | 275 g/m² |
Gender | Men |
Secondary colour | Navy |
Material | 88% poliester/12% elastoolefiny |
Usually arrives within 14 working days