Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE
References
leo workwear:
XA04-Y-LEO-XXL
rubix:
317A0890
Technical specifications
Colour
Yellow
Size
2XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
Technical specifications
Attributes
Colour
Yellow
Size
2XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.89
excl. VAT
/
Each
£
80.27
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 3XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE M
REGATTA TRA625 207 HV PRO 3LYR SOFTSHELL YELLOW/NAVY L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY M
HELLYHAN 77249_369-2XL FYRE JACKET HI VIS YELLOW/EBONY 2XL
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE 2XS
PORTWEST C465ONR 3IN1 BOMBER JACKET ORANGE AND NAVY SIZE M
MASCOT 09335 LORETO WINTER JACKET HV YEL/NAVY 5XL
PORTWEST S161YERM HI-VIS LITE BOMBER JACKET YELLOW SIZE M
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY M
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE M
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH S