Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
High Visibility jacket Mascot
References
mascot:
19001-449-17010-5XL
rubix:
379A0932
ean:
5711074816675
Technical specifications
Colour
Yellow
Size
5XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
Technical specifications
Attributes
Colour
Yellow
Size
5XL
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
324.45
excl. VAT
/
Each
£
389.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE 3XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE S/M
PROGARM 4608 JACKET HV ORANGE 3XL
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY S
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 4XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 3XL
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 2XL
Portwest F301ONRXXXL Hi-Vis 2-Tone Fleece OrNa Size 3XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 5XL
MASCOT 07109 CAMETA JACKET HV ORG/GREEN 4XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 4XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE XL
REGATTA TRA760 9SD HV X-PRO 3LYR CL10 SOFTSHELL BLACK/ORANGE M
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY 2XL