SMC LESH8RK-75B-R36P3 ELECTRIC SLIDE TABLE
Lesh, electric actuator, slide table type
See technical informationReferences
SMC:LESH8RK-75B-R36P3
Rubix:2604953
EAN:3618032866494

Product details : SMC LESH8RK-75B-R36P3 ELECTRIC SLIDE TABLE
The LES series electric slide table actuator uses a compactly-integrated, recirculating linear guide for high rigidity and high precision. When the LES is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the "easy mode". Two types of built-in motors (step or servo) are available. The series can be top or bottom mounted. In addition, the LES series is available in an optional symmetric style (reversed table and cable positions from the standard model).
LESH, Electric Actuator, Slide Table Type
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Type | les |
Show UNSPSC/ECL@SS
£ 1,466.97 excl. VAT
/ Each
£ 1,760.36 incl. VAT
- Delivery usually within ( 24 ) days