HARTLE LPP4 POLYPROPYLENE LEVER PUMP


Lever Pump – Plastic

References
hartle ige:LPP4
rubix:1340366
brand logo
brand logo
Technical specifications
MaterialWetted Parts: Polypropylene-Viton-Zinc-Plated Steel
See all Specifications

Product details : HARTLE LPP4 POLYPROPYLENE LEVER PUMP


Lightweight and easy to use lever-operated pumps manufactured from the highest quality engineered plastics to provide excellent chemical resistance. Available in either POLYPROPYLENE, RYTON or TEFLON depending upon the application.

Strengths

Colour: BLUE
Wetted parts: polypropylene, viton, zinc plated steel
Fluid: light oils, paraffin, diesel, some alcohols, water, water based chemicals, mild solvents, anti-freeze

Technical specifications


Attributes
MaterialWetted Parts: Polypropylene-Viton-Zinc-Plated Steel
Weight1 kg
Show UNSPSC/ECL@SS
£ 28.39 excl. VAT
/ Each
£ 34.07 incl. VAT
  • In stock: Next day delivery