HARTLE PP9 POLYPROPYLENE ROTARY PUMP


Rotary Pump - Plastic

References
hartle ige:PP9
rubix:1340361
brand logo
brand logo
Technical specifications
MaterialWetted Parts: Polypropylene-Ryton-Viton- Polyethylene
See all Specifications

Product details : HARTLE PP9 POLYPROPYLENE ROTARY PUMP


Lightweight rotary barrel pumps manufactured from the highest quality engineered plastics to provide excellent chemical resistance. Available in either POLYPROPYLENE or RYTON depending upon the application.

Strengths

Flowrate: 35 litres per minute
Viscosity: 440 cSt / SAE30
Inlet/outlet mm: 30 / 25
Fitting: 2″ BSP barrel Adapter
Riser tube: 3-piece sectional to suit to suit 210 litre barrel
Weight: 2.9 kg








Technical specifications


Attributes
MaterialWetted Parts: Polypropylene-Ryton-Viton- Polyethylene
Weight3 kg
Show UNSPSC/ECL@SS
£ 87.92 excl. VAT
/ Each
£ 105.50 incl. VAT
  • In stock: Next day delivery