References
SKF:LAGF 18
Rubix:1275944
EAN:7316571359397



Documents
Product details : SKF LUBRICANT - LAGF18
SKF manual and air-operated grease pumps are designed to supply large
amounts of grease. This is useful when large housings have to be filled or when
numerous points have to be lubricated. They are also suitable for topping up
centralised lubrication systems reservoirs.
amounts of grease. This is useful when large housings have to be filled or when
numerous points have to be lubricated. They are also suitable for topping up
centralised lubrication systems reservoirs.
Strengths
Quick filling: low pressure high stroke volume
Easy installation: all necessary items are included
Reliable: tested and approved for all SKF greases
Appropriate as a complement for SKF Bearing Packer VKN 550
Easy installation: all necessary items are included
Reliable: tested and approved for all SKF greases
Appropriate as a complement for SKF Bearing Packer VKN 550
Technical specifications
Attributes
| Material | steel |
|---|---|
| Length | 420 cm |
| Weight | 4.12 kg |
Show UNSPSC/ECL@SS
£ 225.38 excl. VAT
/ Each
£ 270.46 incl. VAT
- Delivery usually within ( 3 ) days
