Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Metering pump
LUMATIC 33 120 08 TIN PLATE OIL MEASURE 2 LTR
LUMATIC 33 120 08 TIN PLATE OIL MEASURE 2 LTR
Tin Plate Oil Measure
References
mato industries, lumatic lubrication division:
33 120 08
rubix:
2546444
Technical specifications
Material
TIN
See all Specifications
Product details
Technical specifications
Product details : LUMATIC 33 120 08 TIN PLATE OIL MEASURE 2 LTR
High quality tin plate oil measure very stable with anti-surge top and funnel-shaped spout graduated.
Technical specifications
Attributes
Material
TIN
Weight
0.41
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.92
excl. VAT
/
Each
£
21.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF LUBRICANT - LAGG18M
HARTLE BOT206 HEAVY DUTY OIL DISPENSER 22L
LUMATIC 33 200 58 POLYTHENE MEASURE 5L G3314
GROZ ZEZF2 VERSATILE HAND LIFT PUMP FOR 20/25LTR DRUMS
SKF GREASE GUN LAGH400
LUMATIC 33 200 10 POLYTHENE MEASURE 1 LTR G3313
SKF LUBRICANT - LAGF50
SKF GREASE GUN 1077600
HARTLE PP9 POLYPROPYLENE ROTARY PUMP
HARTLE AIR-OPERATED TRANSFER PUMP
HARTLE LPP500 POLYPROPYLENE LEVER PUMP FOR PETROL DIESEL & OILS
SKF HYDRAULIC PUMP TMJL 100
SKF THAP400E HYDRAULIC OIL INJECTOR 400 MPA
ROEBUCK RSR SPECIALIST ROTARY PUMP RYTON
HARTLE 6GR MEDIUM DUTY OIL DISPENSER 18L