SMC AFM30-F03-D MIST SEPARATOR
AFM20-D to AFM40-D, Mist Separator
See technical informationSee documentsReferences
SMC:AFM30-F03-D
Rubix:393A6893
Manufacturer :01999791

Documents
Product details : SMC AFM30-F03-D MIST SEPARATOR
Modular-style Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.3 µm |
| Volume flow rate | 450 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 54.26 excl. VAT
/ Each
£ 65.11 incl. VAT
- Usually arrives within 14 working days