References
SMC:HRS-S0009
Rubix:2601766
Manufacturer :00904513

Product details : SMC HRS-S0009 THERMO CHILLER PART
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
Technical specifications
Attributes
| Threading diameter (inch) | 0.25 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | air suction filter |
| Material | polycarbonate case; polyester/abs element; nbr gasket |
| Volume flow rate | 100 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Connection | rc / nptf |
Show UNSPSC/ECL@SS
£ 70.76 excl. VAT
/ Each
£ 84.91 incl. VAT
- Delivery usually within ( 26 ) days