References
Festo:LF-1-D-5M-MAXI
Rubix:114A2005
Manufacturer :162617
EAN:4052568131630

Documents
Product details : FESTO 162617 FILTER LF-1-D-5M-MAXI
Filter LF-1-D-5M-MAXI Degree of filtration 5 µm, with bowl guard and manual Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1545 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 5 µm |
| Material | zinc die cast |
| Volume flow rate | 3800 l/min |
Show UNSPSC/ECL@SS
£ 371.06 excl. VAT
/ Each
£ 445.27 incl. VAT
- Delivery usually within ( 8 ) days