References
Festo:MS6-LFP-E
Rubix:121A8480
Manufacturer :534500
EAN:4052568048952

Documents
Product details : FESTO 534500 FILTER CARTRIDGE MS6-LFP-E
Filter cartridge MS6-LFP-E For MS series, degree of filtration: 40 µm Size=6, Series=MS, Grade of filtration=40 µm, Corrosion resistance classification CRC=2, Materials information for Filter=PE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x30 mm |
|---|---|
| Logistic Weight | 15,32 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Type | filterpatroon ms6-lfp-e 534500 |
| Material | polyethylene (pe) |
| Volume flow rate | 6500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Delivery usually within ( 2 ) days