References
IMI Norgren:F73G-3GN-AT3
Rubix:115A2715
Manufacturer :F73G-3GN-AT3

Product details : NORGREN F73G-3GN-AT3 FILTER EXCELON
Compressed air filter 40 My G3/8
Excelon design allows in-line installation or modular installation with other Excelon products. Features a quick release bayonet bowl.
Technical specifications
Attributes
| Threading diameter (inch) | g3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | parallel (g) |
| Material | body: die-cast aluminum; bowl: polycarbonate (clear); filter element: sintered polypropylene; elastomers: cr & nbr |
| Volume flow rate | 2100 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 368.76 excl. VAT
/ Each
£ 442.51 incl. VAT
- Usually arrives within 14 working days
