References
Festo:LF-3/4-D-5M-MAXI-A
Rubix:114A2010
Manufacturer :162624
EAN:4052568131708

Documents
Product details : FESTO 162624 FILTER LF-3/4-D-5M-MAXI-A
Filter LF-3/4-D-5M-MAXI-A Degree of filtration 5 µm, with bowl guard and automatic Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 5 µm |
| Material | zinc die-cast |
| Volume flow rate | 3600 l/min |
Show UNSPSC/ECL@SS
£ 485.79 excl. VAT
/ Each
£ 582.95 incl. VAT
- Delivery date on request
Contact a branch