SMC AMD30-F03D-D MICRO MIST SEPARATOR
Compressed air preparation filter
See technical informationSee documentsReferences
SMC:AMD30-F03D-D
Rubix:393A6747
Manufacturer :AMD30-F03D-D
Documents
Product details : SMC AMD30-F03D-D MICRO MIST SEPARATOR
ISO 8573 air purity class.
Double-walled, transparent tank for tool-free maintenance.
High flow capacity and low pressure drop.
Flow capacity up to 1500l/min.
Pressure drop up to 10kPa.
Double-walled, transparent tank for tool-free maintenance.
High flow capacity and low pressure drop.
Flow capacity up to 1500l/min.
Pressure drop up to 10kPa.
Strengths
Avoid operational breakdowns, corrosion and shortened equipment life with the right air quality. Ease maintenance and save energy to reduce costs.
Applications
Air blowing and pneumatic tools, General painting, Sequence control, Measuring devices, Drying and cleaning of precision parts, Machine tools, High-quality painting, Instrumentation.
Technical specifications
Attributes
| Threading diameter (inch) | g3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 118.58 excl. VAT
/ Each
£ 142.30 incl. VAT
- Delivery usually within ( 8 ) days
