NORGREN BL64-208 FILTER REGULATOR LUBRICATOR
Combination Filter/Regulators and Lubricators (FRL)
See technical informationSee documentsReferences
IMI Norgren:BL64-208
Rubix:124A6125
Manufacturer :BL64-208

Documents
Product details : NORGREN BL64-208 FILTER REGULATOR LUBRICATOR
W-unit 40My 0,3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 612.05 excl. VAT
/ Each
£ 734.46 incl. VAT
- Usually arrives within 14 working days
