References
Festo:LF-3/8-D-5M-MIDI
Rubix:132A3822
Manufacturer :162613
EAN:4052568072322

Documents
Product details : FESTO 162613 FILTER LF-3/8-D-5M-MIDI
Filter LF-3/8-D-5M-MIDI Degree of filtration 5 µm, with bowl guard and manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 881,4 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 5 µm |
| Material | zinc die-cast |
| Volume flow rate | 1800 l/min |
Show UNSPSC/ECL@SS
£ 168.03 excl. VAT
/ Each
£ 201.64 incl. VAT
- Delivery date on request
Contact a branch