FESTO 162679 FINE-FILTER CARTRIDGE LFMBP-D-MAXI
Fine Filter Cartridge
See technical informationSee documentsReferences
Festo:LFMBP-D-MAXI
Rubix:121A6255
Manufacturer :162679
EAN:4052568132149

Technical specifications
| Threading diameter (inch) | 1/2 - 1 '' |
|---|---|
| Filter fineness | 1 µm |
Documents
Product details : FESTO 162679 FINE-FILTER CARTRIDGE LFMBP-D-MAXI
Fine Filter cartridge LFMBP-D-MAXI For Micro Filter LFMB. Size=Maxi, Series=D, Grade of filtration=1 µm, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 74,3 g |
|---|---|
| Threading diameter (inch) | 1/2 - 1 '' |
| Filter fineness | 1 µm |
| Type | fine filter cartridge |
| Material | borosilicate fiber |
| Volume flow rate | 2780 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 220.82 excl. VAT
/ Each
£ 264.98 incl. VAT
- Delivery usually within ( 8 ) days