Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532845 MICRO FILTER LFMA-3/8-D-MINI-DA
FESTO 532845 MICRO FILTER LFMA-3/8-D-MINI-DA
LFMA ultra-fine filter
References
festo:
LFMA-3/8-D-MINI-DA
rubix:
114A4823
manufacturer :
532845
ean:
4052568086367
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532845 MICRO FILTER LFMA-3/8-D-MINI-DA
Micro Filter LFMA-3/8-D-MINI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
436,14
g
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.55
excl. VAT
/
Each
£
141.06
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN 5576-97 FILTER ELEMENT KIT - 5UM
FESTO 159641 FILTER CARTRIDGE LFP-D-MAXI-5M
SMC AFF20-F02B-D MAIN LINE FILTER
FESTO 532827 FINE FILTER LFMB-1/8-D-MINI-DA-A
AVENTICS R412006077
AVENTICS R412006071
FESTO 547923 FINE-FILTER CARTRIDGE MS6-LFM-BI
AVENTICS R412009021
SMC AMF350C-04 ODOUR REMOVAL FILTER
NORGREN B07-101-A1KG 07 FILTER REGULATOR
SMC FQ1011N-04-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC AF40-F02-A AIR FILTER
SMC AFM20-F02C-R-A MIST SEPARATOR
FESTO 162635 FINE FILTER LFMB-1/4-D-MINI-A
AVENTICS R412007014