Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532827 FINE FILTER LFMB-1/8-D-MINI-DA-A
FESTO 532827 FINE FILTER LFMB-1/8-D-MINI-DA-A
LFMB Fine filter
References
festo:
LFMB-1/8-D-MINI-DA-A
rubix:
114A4718
manufacturer :
532827
ean:
4052568165673
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532827 FINE FILTER LFMB-1/8-D-MINI-DA-A
Fine Filter LFMB-1/8-D-MINI-DA-A 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
444,5
g
Threading diameter (inch)
1/8
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.41
excl. VAT
/
Each
£
222.49
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 529618 FILTER MS6-LF-1/2-ERV-Z
FESTO 532870 FILTER COMBINATION LFMBA-1/2-D-MAXI-DA
SMC AMG250C-F02D WATER SEPARATOR
SMC AF40-F04-D AIR FILTER
AVENTICS R412007005
FESTO 529671 MICRO FILTER MS6-LFM-3/8-ARM
SMC AF60-F10D-A AIR FILTER
FESTO 529465 FINE FILTER MS4-LFM-1/8-BRM
AVENTICS R412007072
AVENTICS R412007018
SMC ZFC77 IN-LINE AIR FILTER
NORGREN 4241-01 ELEMENT VAPOUR REMOVAL
NORGREN B72G-3GK-QT1-RMN FILTER REGULATOR
SMC AFD40-F04D-D MICRO-MIST SEPARATOR
SMC ZFB200-08 AIR SUCTION FILTER