Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532822 FINE FILTER LFMB-1/2-D-MIDI-DA
FESTO 532822 FINE FILTER LFMB-1/2-D-MIDI-DA
LFMB Fine filter
References
festo:
LFMB-1/2-D-MIDI-DA
rubix:
114A4713
manufacturer :
532822
ean:
4052568165628
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532822 FINE FILTER LFMB-1/2-D-MIDI-DA
Fine Filter LFMB-1/2-D-MIDI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
921,9
g
Threading diameter (inch)
1/2
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.93
excl. VAT
/
Each
£
225.52
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412007047
SMC AF40-F04D-D
SMC SFB300-02 CLEAN GAS FILTER
SMC AMD30-F03D-L-D MICRO MIST SEPARATOR
AVENTICS R412007005
FESTO 529608 FILTER MS6-LF-1/2-CRM-Z
FESTO 192552 FILTER LF-D-MIDI
SMC AF40-F03-A AIR FILTER
SMC AFF2C-F01 MAIN LINE FILTER
SMC FQ1011N-06-T020-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
AVENTICS R412006004
SMC AFF40-F04D-2-D MAIN LINE FILTER
AVENTICS R412006585
SMC AM30-F02D-D MIST SEPARATOR
AVENTICS R412006043