SMC AFF2C-F01 MAIN LINE FILTER


Main Line Filter

References
smc:AFF2C-F01
rubix:115A4344
brand logo
brand logo
Technical specifications
Threading diameter (inch)g 1/8 ''
Filter fineness3 µm
See all Specifications

Product details : SMC AFF2C-F01 MAIN LINE FILTER


Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT

Body Size (Applicable compressor output): 2C (2.2kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 01 (1/8)
Accessory: None
Auto Drain: Drain Cock w/o Auto Drain
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: None
Pressure Switch 30V: None
Degreasing Wash: None

Strengths

•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x161x63 mm
Logistic Weight380 g
Threading diameter (inch)g 1/8 ''
Filter fineness3 µm
Materialaluminium alloy (body;housing (case);tempered glass (sight glass)
Volume flow rate300 l/min
Show UNSPSC/ECL@SS
£ 55.60 excl. VAT
/ Each
£ 66.72 incl. VAT
  • Delivery usually within ( 21 ) days