References
Festo:LFMB-3/4-D-MIDI-DA-A
Rubix:114A4722
Manufacturer :532833
EAN:4052568165734

Documents
Product details : FESTO 532833 FINE FILTER LFMB-3/4-D-MIDI-DA-A
Fine Filter LFMB-3/4-D-MIDI-DA-A 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 894,28 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 432.50 excl. VAT
/ Each
£ 519.00 incl. VAT
- Delivery date on request
Contact a branch